Nuvo 60/1703 Bridgeview-2 Light Trestle, Mission Dust Bronze, 40"W X 28"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/1703 Bridgeview-2 Light Trestle, Mission Dust Bronze, 40"W X 28"H
Designed to provide energy-efficient illumination, this 2-Light Flush-Mount Brushed Nickel Mushroom Fixture features a stylish Finish and white alabaster glass.
Designed to provide energy-efficient illumination, this 2-Light Flush-Mount Brushed Nickel Mushroom Fixture features a stylish Finish and white alabaster glass.
PRICE
$351.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 40 in |
| Height | 28 in |
Product Details
| Max Lamp Wattage | 150W W |
| Classification | Dry |
| Color | Mission Dust Bronze |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Transitional |
| Lamp Base | Medium |
| Manufacturers Part Number | 60/1703 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |