Nuvo 60/4761 Gemini-2 Light Flush Dome Fixt., Slate Gray Fabric Shade, 14.75"W X 7.125"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/4761 Gemini-2 Light Flush Dome Fixt., Slate Gray Fabric Shade, 14.75"W X 7.125"H
Gemini is a relaxed, contemporary collection which utilizes basic geometric design elements to achieve form and balance. Offered in Brushed Nickel with Slate Gray oval fabric Shades and Hazel Bronze with oval Khaki Shades.
Gemini is a relaxed, contemporary collection which utilizes basic geometric design elements to achieve form and balance. Offered in Brushed Nickel with Slate Gray oval fabric Shades and Hazel Bronze with oval Khaki Shades.
PRICE
$216.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14.75 in |
| Height | 7.125 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Brushed Nickel |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Contemporary |
| Lamp Base | Medium |
| Manufacturers Part Number | 60/4761 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |