Nuvo 60/5033 Patton-3 Light Vanity Fixt., Frosted, Brushed Nickel, 21"W X 10"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/5033 Patton-3 Light Vanity Fixt., Frosted, Brushed Nickel, 21"W X 10"H
The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.
The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.
PRICE
$129.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 7-1/2 in |
| Height | 10 in |
Product Details
| Style | Transitional |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 60/5033 |
| Bulb Type | A19 |
| Number of Lights | 3 |
| Brand | Satco |