Nuvo 60/536, 1 Light-Die Cast Glass Lens, Frosted, Textured Black, 11.375"W
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/536, 1 Light-Die Cast Glass Lens, Frosted, Textured Black, 11.375"W X H
Finish Old Bronze Style Transitional Flush Lights(2) 60w A19 Medium Shade. Clear Ribbed Glass. Dimensions Width : 13.125"Height : 5.375" .
Finish Old Bronze Style Transitional Flush Lights(2) 60w A19 Medium Shade. Clear Ribbed Glass. Dimensions Width : 13.125"Height : 5.375" .
PRICE
$55.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11.375 in |
Product Details
| Manufacturers Part Number | 60-536 |
| Bulb Base | Medium |
| UL Application | Ceiling |
| Brand | Satco |
Compliance & Certifications
| UL Classification | Wet |