Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614679

MPN #: S4110R15

Intruder™ Safety Glasses Clear + 1.5 Lens , Clear Frame - Pkg Qty 6

Product Description
Intruder™ Eyewear Clear + 1.5 Lens, Clear Frame

Economical lightweight glass offers superior comfort and fit. Lens insert is strategically placed out of user's direct line of vision.

Features:
  • Integrated nosepiece.
  • Lightweight frameless protection.
  • Custom imprinting available.
  • Meets ANSI/ISEA Z87.1-2020 + High Impact
PRICE
$29.82  Sold in packages of 6 / $4.97 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyClear
ApplicationManufacturing, Industrial, Construction, Warehouse, Landscaping, Lab, Medical
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyClear
UV ProtectionNo
Manufacturers Part NumberS4110R15
Indoor/OutdoorIndoor
Side ShieldsNo
BrandPyramex Safety
TypeReader Safety Glasses
PolarizedNo
Frame StyleFull Frame
Adjustable TempleNo
SeriesIntruder Readers
Metal DetectableNo
Diopter Strength+1.5
DiopterYes
Anti FogNo
Package Quantity6
DescriptionIntruder™ Eyewear Clear + 1.5 Lens
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI/SEA Z87.1 High Impact Requirements