Nuvo 60/611 Polaris-1 Light Vanity & Wall, Opal White, Brushed Nickel, 4.5"W X 8.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/611 Polaris-1 Light Vanity & Wall, Opal White, Brushed Nickel, 4.5"W X 8.75"H
Dupont is an affordable collection which offers quality and style. Fine details such as rich Finishes finely crafted Satin white glassware and great attention to construction are evident throughout. This collection is offered in either Brushed Nickel or Dark Chocolate Bronze.
Dupont is an affordable collection which offers quality and style. Fine details such as rich Finishes finely crafted Satin white glassware and great attention to construction are evident throughout. This collection is offered in either Brushed Nickel or Dark Chocolate Bronze.
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 8 in |
| Height | 8-3/4 in |
Product Details
| Style | Contemporary |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 60/611 |
| Bulb Type | A19 |
| Number of Lights | 1 |
| Brand | Satco |