The Luxor flip-top table is a multipurpose sit/stand desk that's perfect for schools, training rooms or general office use. The convenient crank handle adjusts the table height from 30" to 42.25" to accommodate a range of seated or standing users, while 3" locking casters allow for easy mobility. Adding to its versatility, each table can be neatly folded for space-saving storage using two pull handles that flip the table into a nesting position. Choose the Luxor 60" Adjustable Flip Top Table to create a professional, ergonomic workspace.
Features:
- Versatile tables can be used in training, conferences, education and business meetings
- Crank handle offers an economical choice without compromising quality
- Adjusts between 30" and 45.25" for seated and standing users
- Table is lightweight and moves easily on four 3" furniture casters (two locking brakes)
- Grommet holes route, network and organize cables
- Easy setup and teardown with release latches under table
- Multiple tables nest together for simple storage
- Weight capacity of 150 lbs.
- Meets ANSI/BIFMA standards
Dimensions:
- Table: 59"W x 23.6"D x 30" to 45.25"H
- Tabletop: 59"W x 23.6"D x 0.17"H