Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MooreCo

Model # :WBB3254082

MPN #: IN1T1F0ADJ-8201-8201

Mooreco™ Inklud® Flip Top Training Table, T-Leg, Rectangle, 60"L x 30"W, Gray Elm

Product Description
The Inklud® 29"H Flip Top T-Leg Table is designed to support inclusive, flexible spaces where users can easily adapt their environment to fit the task at hand. Ideal for middle schools, higher education, and commercial settings, this 60" x 30" rectangular table delivers versatility with a clean, modern profile that complements any space. The flip-top mechanism is engineered for superior usability, offering smooth one-hand operation with infinite tilt adjustment to precisely level tabletops on uneven floors-without locking into a fixed 90-degree stop. Mobile casters allow for effortless movement, while flip tops enable quick banking and compact storage when not in use. A durable 1-1/8" thick Grey Elm laminate top with a matching edge coordinates seamlessly with existing furnishings. The powder-coated platinum steel T-leg base provides long-lasting strength and stability. SCS Indoor Advantage Gold Certified.

PRICE
$869.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height29 in
Weight Capacity250 lbs

Product Details

Assembly RequiredYes
TypeFlip-Top Table
Frame Color FamilyGray
Top Color FamilyGray Elm
CastersYes
FoldableYes
StyleFlip Top
Modesty PanelNo
Frame MaterialSteel
Leg TypeT-Leg
Manufacturers Part NumberIN1T1F0ADJ-8201-8201
ShapeRectangle
Top MaterialHigh Pressure Laminate
BrandMooreCo

Warranty

Warranty12 yr