Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB182388

Global Industrial™ 60" Commercial Duty Exhaust Fan, 3 Phase, 5 HP

Product Description
Global Industrial's™ series commercial wall exhaust fan are economical fans for light duty general exhaust requirements. Well suited for factory or warehouse ventilation.

Features and Benefits
  • Heavy duty 4-blade fabricated steel propellers standard.
  • Sealed pillow block ball bearings.
  • Fans shipped fully assembled and factory tested; ready for field installation.
  • Motors are high quality industrial grade available in single or three phase – totally enclosed fan cooled.
  • Belt driven for quiet operation.
  • Suitable for intake or exhaust air flow.

Optional Accessories
  • Fan & shutter mounting box.
  • Front & rear OSHA compliant guards.
  • All aluminum gravity exhaust shutter.
  • Weather hood with bird screen.


PRICE
$3,199.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width66 in
Depth33 in
Height66 in
Fan Diameter60 in

Product Details

Assembly RequiredNo
CFM39000 CFM
Horsepower5 HP
Drive TypeBelt Drive
Number of Blades4
Motor TypeTotally Enclosed Fan Cooled
Voltage230 / 460 V
MaterialSteel
Phase3
DescriptionCommercial Duty Exhaust Fan
Blade TypeSteel
Manufacturers Part NumberB182388
Indoor/OutdoorIndoor
Decibels77
BrandGlobal Industrial

Compliance & Certifications

CertificationsOSHA