Tennsco Literature Organizer Cabinet 4075-LGY - 21 Opening Letter Size - Gray
Write a Review
|
Questions & Answers (0)
Product Description
LITERATURE STEEL SORTER
Allow quick access to forms and paper supplies. Welded steel construction with twenty-one slot openings and knockouts on the top, sides and back for interlocking and different stackable configurations. Removable trays can be adjusted to make openings bigger or smaller. Trays adjust on 1-1/2" centers. Ample sized openings for material storage and easy access. Angled front allows users to easily grasp material from the bottom while providing an indexing area. Raised base keeps materials raised 3-1/2" off floor. Optional dividers create additional openings. All Tennsco products are Proudly Made in the USA.
Allow quick access to forms and paper supplies. Welded steel construction with twenty-one slot openings and knockouts on the top, sides and back for interlocking and different stackable configurations. Removable trays can be adjusted to make openings bigger or smaller. Trays adjust on 1-1/2" centers. Ample sized openings for material storage and easy access. Angled front allows users to easily grasp material from the bottom while providing an indexing area. Raised base keeps materials raised 3-1/2" off floor. Optional dividers create additional openings. All Tennsco products are Proudly Made in the USA.
PRICE
$585.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-5/8 in |
| Depth | 11-5/8 in |
| Height | 33 in |
| Weight | 81 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Number of Compartments | 21 |
| Description | Letter Size - 21 Openings |
| Color | Gray |
| Manufacturers Part Number | 4075-LGY |
| Brand | Tennsco |