Paraclipse® 60 Day Capture Cartridges® for Ultra II Replacement Carts, 4PK - 73820
Write a Review
|
Questions & Answers (0)
Product Description
Thanks to the Paraclipse patented auto-advancing cartridge system, messy and unsanitary glue boards are a thing of the past Easily and safely eliminate the flies in your facility with Paraclipse, relying on the ultra-violet light and replaceable cartridges used in its system to automatically move over the course of 60 days to keep a fresh glue surface and exposed attractants. This item contains a ribbon with 584 sq. in. of catching surface that allows it to trap over 2000 flying insects and will last up to 60 days before needing changed. This item also has no insecticides or pesticides making it USDA & FDA compliant.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 9-1/2 in |
| Depth | 18-1/4 in |
| Weight | 3 lbs |
| Coverage | 4000 Sq. Ft. |
Product Details
| Type | Accessory |
| Cartridge Life | 60 Days |
| Color | Black |
| For Use With | Ultra II |
| Capacity | 2,000+ Flies |
| Wattage | 20 W |
| Voltage | 120 V |
| Material | Plastic |
| Package Quantity | 4 Cartridges |
| Manufacturers Part Number | 73820 |
| Brand | Paraclipse |