Paraclipse® Terminator Replacement Cartridges, 12 Cartridges - 73892
Write a Review
|
Questions & Answers (0)
Product Description
Paraclipse® Terminator Replacement Cartridges, 12/Case - 73892
The patented non-toxic, auto-advancing 60 day Capture Cartridge® continually presents fresh attractant and decoy flies on a specific color trapping surface that attracts a wide range of flying insects. It holds up to 10 times the capacity of a standard glue board with 12 ft. of continuously moving trapping area, which rolls the trapped insects into the receiving end of the cartridge for a safe and sanitary disposal. Meets all applicable USDA and FDA guidelines.
The patented non-toxic, auto-advancing 60 day Capture Cartridge® continually presents fresh attractant and decoy flies on a specific color trapping surface that attracts a wide range of flying insects. It holds up to 10 times the capacity of a standard glue board with 12 ft. of continuously moving trapping area, which rolls the trapped insects into the receiving end of the cartridge for a safe and sanitary disposal. Meets all applicable USDA and FDA guidelines.
PRICE
$349.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4-1/2 in |
| Depth | 3-1/2 in |
| Weight | 12.8 lbs |
| Coverage | 970 Sq. Ft. |
Product Details
| Type | Accessory |
| Cartridge Life | 60 Days |
| Color | Black |
| For Use With | Terminator |
| Capacity | 4,000+ Flies |
| Wattage | 20 W |
| Voltage | 115/120 V |
| Material | Plastic |
| Package Quantity | 12 Cartridges |
| Manufacturers Part Number | 73892 |
| Brand | Paraclipse |