Paraclipse® 30 Day Capture Cartridges® for Fly Patrol, 12/Case - 72320
Write a Review
|
Questions & Answers (0)
Product Description
The patented non-toxic, auto-advancing 30 day Capture Cartridge® continually presents fresh attractant and decoy flies on a specific color trapping surface that attracts a wide range of flying insects. It holds up to 10 times the capacity of a standard glue board with 162 sq. in. of continuously moving trapping area, which rolls the trapped insects into the receiving end of the cartridge for a safe and sanitary disposal. Meets all applicable USDA and FDA guidelines. For use with Fly Patrol units.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 3-3/4 in |
| Depth | 1-3/4 in |
| Weight | 4 lbs |
Product Details
| Type | Accessory |
| Cartridge Life | 30 Days |
| Color | Black |
| For Use With | Fly Patrol |
| Capacity | 1,000+ Flies |
| Voltage | 115/120 V |
| Material | Plastic |
| Package Quantity | 12 Cartridges |
| Manufacturers Part Number | 72320 |
| Brand | Paraclipse |