Classic Grain Presentation Covers, 8-3/4" x 11-1/4", Navy, 200/Pk
Gives a professional look and feel to any document. High-quality covers with classic grain texture. Available in 8-1/2" x 11" size with squared corners (select colors) or 8-3/4" x 11-1/4" oversize with rounded corners. Un-punched covers adapt to any binding system. Not for use with thermal-binding systems. Pack Qty: 200. Sold in carton quantities of 2 packs, priced per pack.Fellowes® Classic Grain Presentation Covers, 8-3/4" x 11-1/4", Navy, 200/Pk - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$131.90 Sold in packages of 2 / $65.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-3/4" x 11-1/4" |
Product Details
| Type | Accessories - Binding |
| Material | 60 lb. Paper Stock |
| Package Quantity | 200 |
| Description | Classic Grain Presentation Covers |
| Color | Blue |
| Manufacturers Part Number | 52136 |
| Accessory Type | Cover |
| Brand | Fellowes |