Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fellowes

Model # :WBB880027

MPN #: 5256801

Fellowes® Thermal Presentation Covers - 3/4", 180 Sheets, Black, 10/PK - Pkg Qty 5

Product Description
Thermal binding covers feature durable, heavy gauge material. Transparent front cover highlights title page. Elegant back cover available in Linen-Textured Black. Sizes available for 2-240 page documents. Compatible with most thermal binding systems. Sold in case quantities of 5 packs, priced each pack.

PRICE
$159.75  Sold in packages of 5 / $31.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8-1/2" x 11"

Product Details

TypeAccessories - Binding
MaterialPlastic
Package Quantity10
DescriptionThermal Presentation Cover
ColorClear
Manufacturers Part Number5256801
Accessory TypeCover
BrandFellowes