Fellowes® Linen Presentation Binding Covers, 8-1/2" x 11" Letter Size, Black, 200 Pack - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Fellowes® Linen Presentation Binding Covers, 8-1/2" x 11" Letter Size, Black, 200 Pack
Fellowes® Expressions Linen Binding Covers give a professional look and feel to any document. Premium, heavy gauge covers with linen-textured finish are available in 8-1/2" x 11" size with squared corners (select colors) or standard 8-3/4" x 11-1/4" oversize with rounded corners. Un-punched covers easily adapt to any binding system. Not for use with thermal-binding systems. Comes in black color.
Fellowes® Expressions Linen Binding Covers give a professional look and feel to any document. Premium, heavy gauge covers with linen-textured finish are available in 8-1/2" x 11" size with squared corners (select colors) or standard 8-3/4" x 11-1/4" oversize with rounded corners. Un-punched covers easily adapt to any binding system. Not for use with thermal-binding systems. Comes in black color.
PRICE
$123.90 Sold in packages of 2 / $61.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-1/2" x 11" |
Product Details
| Type | Accessories - Binding |
| Material | Linen |
| Package Quantity | 200 |
| Description | Linen Presentation Binding Cover |
| Color | Black |
| Manufacturers Part Number | 5217001 |
| Accessory Type | Cover |
| Brand | Fellowes |