The Model 60-KL Chest is a high-quality tool box that measures 60-inch wide and has a capacity of 20.25 cubic feet for maximum storage capacity. The tool box chest is impressively versatile and portable, easily storing and transporting anything from hand and power tools to shovels in a compact, personal size that works for a variety of jobsites. This tool storage chest is designed to resist break-in attempts for superior the-foot protection. It boasts a full-length piano hinge, 16-gauge steel construction with fully arc-welded seams, and a patented WATCHMAN IV Lock System with a 3-point latch and 7-gauge reinforced lock housing. The chest storage box also features an ergonomic lid design that enables it to be opened on three sides, while a damping spring keeps the lid from slamming shut. To make it easier to transport the steel tool chest, it comes with heavy-duty recessed side handles that also protect against damage during transport. A Power Pass® Electrical Pass-Thu grommet ensures weatherproof, convenient power cord access, and a powder coat guards against corrosion and damage. The gang box's caster-ready, 7-gauge steel skids accommodate optional casters. It also comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack 60 Jobmaster® Chest, 20.25 Cu. Ft., Steel, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 28-1/4 in |
| Weight | 190 lbs |
| Usable Volume | 20.25 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 60 |
| Brand | Knaack |
Related Products
The Crescent JOBOX 42" Tradesman Steel Chest measures 42in Wide x 20in Depth x 22in Height with 10.7 Cubic Feet of Usable Storage Capacity. The Made in the USA Tradesman Steel Chests provide rugged, dependable, and secure on-site storage in commercial, industrial, and construction environments. Staked and welded hinges and a dual enclosed lock system provide maximum security that is highly resistant to saws, pry bars, and bolt cutters. Gas spring lid control and the exclusive Crescent JOBOX Grip Rite™ lifting channel provide easy and safe lid operation. Tradesman Steel Chests offer ...
The Crescent JOBOX 60" Tradesman Steel Chest measures 60in Wide x 24in Depth x 27.5in Height with 22.9 Cubic Feet of Usable Storage Capacity. The Made in the USA Tradesman Steel Chests provide rugged, dependable, and secure on-site storage in commercial, industrial, and construction environments. Staked and welded hinges and a dual enclosed lock system provide maximum security that is highly resistant to saws, pry bars, and bolt cutters. Gas spring lid control and the exclusive Crescent JOBOX Grip Rite™ lifting channel provide easy and safe lid operation. Tradesman Steel Chests offer ...
The Model 63-KL Mechanics Chest measures 46.25 inches wide by 25 inches deep and is geared toward the mechanic. The heavy-duty top provides a handy work surface with a load capacity of 1,000 pounds, evenly distributed and includes a removable rubber mat for protection. This rolling workbench features a heavy-duty, 16-gauge steel body and 12-gauge top and bottom, all with fully arc-welded seams. Its powder-coat finish provides industrial-grade protection against damage and corrosion, and the work surface can support the mounting of vises, pipe threaders, and more. The le-foot side of this ...
Crescent JOBOX 2-651990 30" Site-Vault™ Heavy-Duty Steel Chest 30in Width x 20in Depth x 19.75in Height Crescent JOBOX is the leader in on-site storage security, organization, and safety with the new Generation 2 of safety security boxes. Made in the USA with high-strength heavy duty steel, chamfered lid, and the Site-Vault™ security system. Chest includes the 4-way EZ-Loader skid bolsters system and slip-resistant textured powder paint to help provide safety and handling ease. Features: Site-Vault™ security system is a patented system with 3 locking points and a reflective ...
Crescent JOBOX 48" Site-Vault™ Heavy-Duty Steel Chest 48in Width x 24in Depth x 30.75in Height Crescent JOBOX is the leader in on-site storage security, organization, and safety with the new Generation 2 of safety security boxes. Made in the USA with high-strength heavy duty steel, chamfered lid, commercial gas springs for lid control, and the Site-Vault™ security system. Chest includes the 4-way EZ-Loader skid bolsters system and slip-resistant textured powder paint to help provide safety and handling ease. Features: Site-Vault™ security system is a patented system with 3 ...