Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Aero Manufacturing

Model # :WB252397L

MPN #: 2TSB-3060T100L

Aero Manufacturing 304 Stainless Steel Table, 60 x 30", Left Sink & Undershelf, 14 Gauge

Product Description
  • Heavy duty workbench with sink and stainless steel understructure
  • Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications
  • Sound deadened to resist vibration with 1-7/8" hemmed safety edges
  • 14 ga, 304 grade stainless steel top with stainless steel legs
  • 18 ga adjustable lower shelf for added storage
  • 16" x 21" x 8" sink with a 4" backsplash, 6" high gooseneck plumbing
  • Tubular legs are 1-5/8" in diameter with 1" adjustable leveling feet
  • 60" long bench
  • Meets NSF and ISDA standards

Note: Benches with sink are non-returnable.

PRICE
$1,979.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height35 in
Base Gauge16 ga
Nominal Height35 in
Backsplash Height4 in
Gauge14 ga

Product Details

Assembly RequiredYes
PowerNo
TypeCommercial Work Table
ColorSilver
SinkLeft
Leg StyleRound Tubular Leg
Mobile or StationaryStationary
Number of Shelves1
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number2TSB-3060T100L
Primary UseFoodservice & Medical Facilities
Base MaterialStainless Steel
Shelf Material18 Ga. Stainless Steel
Top Material304 Stainless Steel
BrandAero Manufacturing

Compliance & Certifications

CertificationsNSF