Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :WB250189

MPN #: 4tg3060

Aero Manufacturing 430 Stainless Steel Table, 60 x 30", Galvanized Undershelf, 16 Gauge

Product Description
Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1 7/8" hemmed safety edges. 16-gauge, 304 grade stainless steel top with galvanized legs and lower shelves to resist rust and corrosion. 18 gauge adjustable lower shelf for added storage.

Tubular legs are 1 5/8" diameter with 1" adjustable leveling feet. 60" long bench. Meets NSF and ISDA standards.

PRICE
$429.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height35 in
Base Gauge16 ga
Nominal Height35 in
Gauge16 ga

Product Details

Assembly RequiredYes
PowerNo
TypeCommercial Work Table
ColorSilver
StyleUndershelf
Leg StyleRound Tubular Leg
Mobile or StationaryStationary
Number of Shelves1
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number4tg3060
Primary UseFoodservice & Medical Facilities
Base MaterialGalvanized Steel
Shelf Material18 Ga. Galvanized Steel
Leg Material1-5/8" Galvanized Steel
Top Material430 Stainless Steel
BrandAero Manufacturing

Compliance & Certifications

CertificationsNSF