Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB606984TN

Global Industrial™ 60 x 30 Adjustable Height Workbench Square Tube Leg - Maple Square Edge Tan

Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ Adjustable-height legs with 5000 lb weight capacity
✓ 14-gauge steel with protective powder coat finish

The tan 60 x 30" Global Industrial™ Adjustable-Height Workbench features a 1-3/4"-thick safety-edge Boos maple butcher block top supported by sturdy 14-gauge, 2" square steel legs that adjust from 30" to 42" high with a 5000 lb payload capacity. Its top is made of from maple hardwood which offers durability, impact-resistance, and an attractive appearance. The treated maple guards against denting and scratching from tools, making it ideal for heavy-duty applications, woodworking, metalworking, and any task requiring a rugged and stable surface. Maple is less absorbent than other hardwoods and is finished with mineral oil protectants. Optional accessories are available separately to customize the bench including an upright kit, light kit, cantilever shelf, bin rail, power strip, and drawers.

  • Bracing adds rigidity and stability
  • Leveling floor glides improve stability on uneven floors
  • Full-perimeter apron improves strength and rigidity
  • Adjustable-height base plates enable anchoring on uneven floors
  • Scratch & corrosion-resistant powder coat finish protects steel
  • Assembly required. Hardware included
  • PRICE
    $639.00

    1
    1
    Backordered, expected around 11/19/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth30 in
    Height30-1/16 - 41-15/16 in
    Weight Capacity5000 lbs
    Top Thickness1-3/4 in
    Nominal Height30 - 42 in
    Leg Height28 to 34 in

    Product Details

    Assembly RequiredYes
    PowerNo
    TypeOpen Base Workbench
    ColorTan
    Adjustment TypeBolted Leg
    StyleBench without Power Apron
    Duty RatingHeavy Duty
    Edge TypeSquare
    Leg StyleSquare Tubular Leg
    Mobile or StationaryStationary
    MaterialSteel
    Construction TypeUnassembled
    Leg TypeAdjustable
    Manufacturers Part Number606984TN
    Top MaterialMaple Butcher Block
    BrandGlobal Industrial