✓ Natural white, 4000K color temperature
✓ Pre-wired 8' 120V AC power cord with standard wall plug
Hanging from cantilever brackets using adjustable cord plungers, this 60" long Global Industrial Aluminum LED Light Kit provides direct, overhead lighting to brighten any work surface where additional lighting is needed. The reflector and base are constructed of aluminum with a clear polycarbonate cover, making the entire unit lightweight, durable, and corrosion-resistant. For precise light placement, the light unit height is independently adjustable from the cantilever brackets are also height-adjustable at 2" increments on the optional upright kit that is available separately. UL/cUL certified.