Parent Metal Light Kit W/ Uprights, 60"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Light kit includes heavy duty steel uprights, cantilever shelf, and light fixture. Height adjustable cantilever shelf provides convenient overhead storage. Light fixture provides a light source for work area. Easily attaches to bench top using uprights.
PRICE
$395.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 38 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | Yes |
| Country of Origin | USA |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | CTS-LF-5 |
| Brand | Parent Metal |