Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2000024

MPN #: MTR60B-MDF PE PC GY GY

NPS® 60" Round Foldable Cafeteria Table With Benches, Gray Top/Black Frame

Product Description
Mobile Fixed Bench Units from National Public Seating are the perfect solution when more seating per table is needed. Built on a solid 14-gauge steel frame with tamper-free hardware, tabletops & benches are protected with a high pressure laminate top and a phenolic backer sheet making them power washable. Our exclusive curved frame design, low to the ground 11-gauge end tube add safety by eliminating trip points on entry/exit. Storage latch release handles are easily accessible from both sides of the table without having to reach in. The storage latch automatically locks when folded for safety. Tables operate smoothly and safely thanks to the NPS EasyLift torsion bar system. The self-leveling automatic down lock engages at a partially opened position for safe, easy cleaning and again at the fully opened position. Our caster lift-off safety feature prevents the tables from rolling while in use. Available in a variety of shapes, wood cores, color finishes, edge protections and frames.

Features:
  • No Need to Reach In Storage Latch Release Handles on Both Sides of Table to Unlock. Locks Automatically When Folded
  • Automatic Down Lock: Self-Leveling Automatic Down Lock Ensures Engagement Every time Table is Fully Opened
  • Locks Table Partially Opened for Easy Floor Cleaning. Manual Release from Both Sides of Table to Fold
  • Easy Entry with Generous Space Between Benches
  • Phenolic Backer Adds Sanitary Protection and Power Washable
  • Heavy Duty Casters: Extra-Wide and Durable 4" Non-Marring Casters are Extremely Smooth to Roll. Each Caster has 275 lb. Weight Capacity
  • Built with "Tamper-free" Hardware
  • 15 year warranty
  • Overall Dimensions Open: 86"L x 87"W x 29"H
  • Overall Dimensions Folded: 34"L x 86"W x 54-1/2"H


PRICE
$3,629.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length87 in
Width86 in
Height29 in
Weight Capacity300 lbs
Top Thickness3/4 in
Table Width60 in
Table Length60 in

Product Details

Assembly RequiredNo
TypeMobile Cafeteria Table with Fixed Bench
Frame Color FamilyBlack
SeriesMTR Series
Top Color FamilyGray
FoldableYes
Edge Color FamilyBlack
Seat Color FamilyGray
DescriptionFoldable Cafeteria Table
Manufacturers Part NumberMTR60B-MDF PE PC GY GY
Seat MaterialMDF
ShapeRound
Top MaterialMDF
BrandNational Public Seating

Warranty

Warranty15 yr

Compliance & Certifications

CertificationsUL Tested, MAS Certified Green