Global Industrial
Model # :WB249295TN
Global Industrial Steel Shelf W/ 6 Single Outlets, 60"W x 12"D, Tan
|
Questions & Answers (0)
Product Description
Cantilever Upper Steel Shelf with 3 Outlets 60"W - Tan
Cantilever steel shelf easily attaches to Upright Kit (sold separately) using included cantilever bracket assembly to provide additional overhead storage. Capacity 100 lbs evenly distributed. Features 3 duplex outlets to provide a power source for electrical equipment. Shelf includes 3 duplex outlets, wiring, circuit breaker, switch and 12'L power cord. 15 amp-115V. Powder coat finish.
Cantilever steel shelf easily attaches to Upright Kit (sold separately) using included cantilever bracket assembly to provide additional overhead storage. Capacity 100 lbs evenly distributed. Features 3 duplex outlets to provide a power source for electrical equipment. Shelf includes 3 duplex outlets, wiring, circuit breaker, switch and 12'L power cord. 15 amp-115V. Powder coat finish.
PRICE
$133.95
1
1
Backordered, expected around 02/06/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 12 in |
| Weight Capacity | 100 lbs |
| Weight | 26 lbs |
Product Details
| Assembly Required | No |
| Style | 6 Single Outlets |
| Power | 15 Amps-115 Volts |
| Type | Shelf |
| Material | Steel |
| Color | Tan |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |