Global Industrial
Model # :WB249295ATN
Global Industrial Cantilever Upper Steel Shelf with 3 Duplex Electrical Outlets 60"W - Tan
|
Questions & Answers (0)
Product Description
Steel Shelf With Electrical Outlets for Global Work Benches
Steel shelf easily attaches to Upright Kit using cantilever bracket assembly to provide additional overhead storage. Features 3 duplex outlets to provide a power source for electrical equipment. Includes 3 duplex outlets, wiring, circuit breaker, switch and 12'L power cord. 15 amp-115V. Powder coat finish.
Upright Kit required
Steel shelf easily attaches to Upright Kit using cantilever bracket assembly to provide additional overhead storage. Features 3 duplex outlets to provide a power source for electrical equipment. Includes 3 duplex outlets, wiring, circuit breaker, switch and 12'L power cord. 15 amp-115V. Powder coat finish.
Upright Kit required
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 12 in |
| Weight Capacity | 100 lbs |
| Weight | 26 lbs |
Product Details
| Assembly Required | Yes |
| Power | 15 Amp, 115 Volt Outlets |
| Type | Upper Shelf |
| Color | Tan |
| Style | 3 Duplex Outlets |
| Material | Steel |
| Manufacturers Part Number | 249295ATN |
| Number of Outlets | 3 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |