Lower Shelf S-60 For Tennsco Workbenches 60"W x 14"D x 3"H - Medium Gray
Write a Review
|
Questions & Answers (0)
Product Description
Add a lower shelf to your Tennsco workbench with flared or adjustable legs. 16-gauge steel provides a 450 lbs. capacity. Durable Medium Gray finish. All Tennsco products are Proudly Made in the USA.
PRICE
$65.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 14 in |
| Height | 3 in |
| Weight Capacity | 450 lbs |
| Weight | 19.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Lower Shelf |
| Color | Gray |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | S-60-MGY |
| Brand | Tennsco |
Warranty
| Warranty | 1 yr |