Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB249295CGY

Global Industrial™ Steel Upper Shelf W/ 3 Duplex Outlets, 60"W x 12"D, Gray

Product Description
This cantilever steel shelf easily attaches to an upright kit (sold separately) using included cantilever bracket assembly to provide additional overhead storage. The load capacity of 100 lbs is evenly distributed. It features 3 duplex outlets to provide a power source for electrical equipment. The shelf includes wiring, a circuit breaker, switch and 12'L power cord. It offers a power supply of 15A/115V. The shelf comes with a powder coat finish.

PRICE
$139.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth12 in
Weight Capacity100 lbs
Weight26 lbs

Product Details

Assembly RequiredYes
Power15 Amp, 115 Volt Outlets
TypeUpper Shelf
ColorGray
Style3 Duplex Outlets
MaterialSteel
Manufacturers Part Number249295CGY
Number of Outlets3
BrandGlobal Industrial

Compliance & Certifications

CertificationscETL, ETL