Global Industrial
Model # :WB249296ATN
Global Industrial Steel Shelf W/ 6 Single Outlets, 72"W x 12"D, Tan
Write a Review
|
Questions & Answers (0)
Product Description
This cantilever steel shelf easily attaches to an upright kit (sold separately) using included cantilever bracket assembly to provide additional overhead storage. The load capacity of 100 lbs is evenly distributed. It features 3 duplex outlets to provide a power source for electrical equipment. The shelf includes wiring, a circuit breaker, switch and 12'L power cord. It offers a power supply of 15A/115V. The shelf comes with a powder coat finish.
PRICE
$145.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 12 in |
| Weight Capacity | 100 lbs |
| Weight | 30 lbs |
Product Details
| Assembly Required | No |
| Power | 15 Amps-115 Volts |
| Type | Upper Shelf |
| Color | Tan |
| Style | 6 Single Outlets |
| Material | Steel |
| Manufacturers Part Number | 249296ATN |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |