Global Industrial
Model # :WB249297BL
Global Industrial Cantilever Workbench Shelf, 3 Power Outlets, 96"W x 12"D , Blue
Write a Review
|
Questions & Answers (0)
Product Description
This steel shelf easily attaches to an upright kit (sold separately) using cantilever bracket assembly to provide additional overhead storage. It features 3 duplex outlets to provide a power source for electrical equipment. The shelf includes outlets, wiring, circuit breaker, switch and 12'L power cord. It offers a power supply of 15A/115V. The shelf comes in a powder coat finish.
PRICE
$159.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 12 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | Yes |
| Power | 15 Amps-115 Volts |
| Type | Upper Shelf |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 249297BL |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |