Also available withPLC (Programmable Logic Control)to improve your productivity onrepeatableactions. Provides adjustable up/down stroke control saving time. Adjustable PSI allows the user to set the pressure and cycle the press with an automatic return. Magnetic base allows easy mounting of the PLC anywhere on the machine."
Cannot run without Ironworker or Portable Power Unit. Made to order.
Edwards ED9-HAT8080 60 Ton Shop Press with PLC and Portable Power Unit 3 Phase, 460 Volt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25,969.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Width | 102 in |
| Height | 122 in |
| Weight | 1900 lbs |
Product Details
| Style Type | Ironworker |
| Motor Voltage | 460V V |
| Country of Origin | Made in USA |
| Phase | 1 |
| Manufacturers Part Number | ED9-HAT8080 |
| Rating | 60 Tons |
| Motor Horsepower | 5 HP |
| Brand | Edwards |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA Certified |