Durham Mfg.® Mobile Bench Cabinet, 1 Shelf, 4 Drawers, 60" D x 24"D Tabletop
Write a Review
|
Questions & Answers (0)
Product Description
This bench features a 14 gauge all-welded steel construction with a durable gray powder coat finish. The 48"W x 24"D cabinet has a welded 12" vice support. The bench comes with a 14 gauge shelf. The double doors have 3-point locking handle with cylinder lock and 2 keys. The sturdy tubular handle aids in mobility. This bench has 6" x 2" phenolic bolt-on casters; (2) swivel and (2) rigid. This product ships fully assembled. The shelf dimensions are 24-7/8"W x 21-1/8"D. The drawer dimensions are 20-7/16W x 14-11/16"D x 5-7/8"H.
PRICE
$1,339.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 38 in |
| Weight Capacity | 2000 lbs |
| Nominal Height | 38 in |
| Gauge | 14/16 ga |
Product Details
| Assembly Required | No |
| Type | Service Bench Cabinet |
| Color | Gray |
| Number of Drawers | 4 |
| Style | Cabinet, Drawer, Shelf, Vice Shelf |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Mobile Bench Cabinet - 1 Shelf 4 Drawers |
| Leg Type | Fixed |
| Manufacturers Part Number | 3401-95 |
| Top Material | Steel |
| Brand | Durham Mfg. |