Durham Mfg.® Mobile Bench Cabinet, Butcher Block Top, Drawer, 54-1/8"W x 24-1/4"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This mobile bench cabinet comes with 6" x 2" phenolic casters; (2) rigid and (2) swivel. It has 1 shelf, 1 drawer, 2 doors, maple top work surface and floor lock with tubular push handle. The cabinet has keys for the doors. The cabinet has a 14 gauge top and 14 gauge shelf. This product has limited warranty of 1 year.
PRICE
$2,455.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/8 in |
| Depth | 24-1/4 in |
| Height | 38-15/32 in |
| Weight Capacity | 2000 lbs |
| Weight | 257 lbs |
| Wheel Diameter | 6 in |
| Nominal Height | 38 in |
Product Details
| Assembly Required | No |
| Lock Type | Floor Lock |
| Number of Drawers | 1 |
| Edge Type | Square |
| Number of Shelves | 0 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 3413-MT-FL-95 |
| Brand | Durham Mfg. |
| Type | Service Bench Cabinet |
| Color | Gray |
| Wheel Type | Phenolic |
| Mobile or Stationary | Mobile |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Top Material | Maple Butcher Block |
Warranty
| Warranty | 1 yr |