Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB607000BBLL

Global Industrial™ Workbench w/ Laminate Top & Power Apron, 60"W x 30"D, Blue

Product Description
This long-lasting, high-quality production workbench comes standard with rugged 2" square, 14 ga tubular steel height adjustable legs. The legs adjust from 29-7/8" - 41-3/4"H at 2" increments, legs come with mounting hardware to attach to the benchtop. This workbench is tested to withstand 5000 lbs capacity. The weight should be evenly distributed. 1-5/8" thick high-pressure plastic laminate top with a standard square edge. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. It includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. The workbench has a powder coat finish. It ensures quick and easy assembly. This product is ETL/cETL certified. This product has a limited warranty of 1 year.

PRICE
$505.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height29-7/8 - 41-3/4 in
Weight Capacity5000 lbs
Nominal Height30 - 42 in

Product Details

Assembly RequiredYes
PowerYes
TypeOpen Base Workbench
ColorBlue
Adjustment TypeBolted Leg
StylePower Apron
Duty RatingHeavy Duty
Edge TypeSafety
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number607000BBLL
Number of Outlets6
Primary UseLaboratory Facilities
Top MaterialPlastic Laminate
BrandGlobal Industrial

Compliance & Certifications

CertificationscETL, ETL