Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB318674

Global Industrial™ Workbench w/ Laminate Square Edge Top & Drawer, 60"W x 30"D, Gray

Product Description
The work surface of this workbench gains added strength from the substantial wooden core enclosed in welded stainless steel. The particle board core is 1-1/2" thick with a phenolic backer for use in clean rooms and food service applications. The workbench is built for rugged use, yet it is still easy to keep clean. Its 1-5/8" thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. The workbench height adjusts at 1-1/2" increments. Its 5-3/8"H steel drawer features a safety stop to prevent accidental spilling. The drawer has 2 mounting angle brackets for easy workbench installation on either the left or right hand side. This workbench has a recessed handle with padlockable hasp for added security (lock sold separately). The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Its legs are finished with scratch-resistant gray baked enamel. It is easy to assemble.

Bench Includes:

  • Lockable Drawer
  • Back & End Stops
  • Bench Stringer
PRICE
$489.95

1
1
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height30-11/16 - 36-13/16 in
Weight Capacity2000 lbs
Top Thickness1-5/8 in
Nominal Height31 - 37 in
Leg Height29-1/8 to 35-1/8 in

Product Details

Assembly RequiredYes
PowerNo
TypeProduction Workbench
ColorGray
Number of Drawers1
Adjustment TypeBolted Leg
StyleBench with Drawer
Duty RatingStandard Duty
Edge TypeSquare
Leg StyleC-Channel Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number318674
Top MaterialPlastic Laminate
BrandGlobal Industrial