Global Industrial
Model # :WB606795
Global Industrial Adjustable Height Workbench, Bench-in-a-Box, 60 x 30", Laminate Top, Blue
|
Questions & Answers (0)
Product Description
✓ Height is adjustable from 29-1/2 to 34-1/2"H at 1" increments
✓ Impressive support up to 3000 lbs
✓ All-welded 3"W Channel-Formed Legs
An Industrial Bench-in-a-Box Workbench with a Laminate Square Edge Top by Global Industrial™. This ergonomic workbench has 3"W, 16-gauge channel-formed legs. Its 60" x 30" laminate surface and 15" deep storage shelf makes this garage work bench a premium value. The 1-1/2" thick steel reinforced surface maximizes the workbench's durability. This industrial adjustable-height workbench is made of all welded steel for long lasting durability and strength. This open leg workbench features 3" wide 13 ga channel formed steel legs adjustable in 1" increments. It features a 15" deep shelf below the bench top for convenient storage. Its 1-1/2" thick top with side to side steel reinforcement. The bench top is constructed of plastic laminate with standard square edge. Additional accessory options include a riser, drawer, 6 outlet surge protector and 30 pc. peg hook kit.
✓ Impressive support up to 3000 lbs
✓ All-welded 3"W Channel-Formed Legs
An Industrial Bench-in-a-Box Workbench with a Laminate Square Edge Top by Global Industrial™. This ergonomic workbench has 3"W, 16-gauge channel-formed legs. Its 60" x 30" laminate surface and 15" deep storage shelf makes this garage work bench a premium value. The 1-1/2" thick steel reinforced surface maximizes the workbench's durability. This industrial adjustable-height workbench is made of all welded steel for long lasting durability and strength. This open leg workbench features 3" wide 13 ga channel formed steel legs adjustable in 1" increments. It features a 15" deep shelf below the bench top for convenient storage. Its 1-1/2" thick top with side to side steel reinforcement. The bench top is constructed of plastic laminate with standard square edge. Additional accessory options include a riser, drawer, 6 outlet surge protector and 30 pc. peg hook kit.
PRICE
$419.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 29-3/4 - 36-3/4 in |
| Weight Capacity | 3000 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 30 - 37 in |
| Leg Height | 28-1/8 to 35-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Bench In A Box |
| Color | Blue |
| Adjustment Type | Bolted Leg |
| Style | Shelf |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 606795 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |