Global Industrial
Model # :WB607939A
Global Industrial Mobile Packing Workbench, Maple Butcher Block Square Edge, 60"W x 30"D
Write a Review
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Mobile design & purpose-built for packing
This mobile packing workbench has 1-3/4" thick maple top with a square edge supported by heavy-duty 2" square 14 ga steel tubular legs. The 36"H bench top withstands 2000 lbs capacity. The maple butcher-block bench top is kiln dried, electronically glued, cured and sanded smooth. Finished with a penetrating mineral oil protectant, it's built to last. The workbench has 4 phenolic swivel casters with brakes.
Customize your packing workbench by adding the packing riser, lower packing shelf, or stackable drawers.
✓ High weight capacity to handle most projects and tasks
✓ Mobile design & purpose-built for packing
This mobile packing workbench has 1-3/4" thick maple top with a square edge supported by heavy-duty 2" square 14 ga steel tubular legs. The 36"H bench top withstands 2000 lbs capacity. The maple butcher-block bench top is kiln dried, electronically glued, cured and sanded smooth. Finished with a penetrating mineral oil protectant, it's built to last. The workbench has 4 phenolic swivel casters with brakes.
Customize your packing workbench by adding the packing riser, lower packing shelf, or stackable drawers.
PRICE
$739.00
1
1
Available on or around 09/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Packing Table |
| Color | Blue |
| Top Color Family | Brown |
| Casters | 5" Locking Phenolic |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | 607939A |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |