Global Industrial
Model # :WB244196
Global Industrial Packing Workbench W/Riser Kit, Maple Butcher Block Square Edge, 72"W x 30"D
|
Questions & Answers (0)
Product Description
Packing workbench with riser kit includes 1-3/4" thick Maple Square Edge Top supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 28-34"H at 2" increments and are tested to 5,000 lb. capacity. Weight should be evenly distributed. The bench includes adjustable leveling floor glides, leveling foot plates that allow floor anchoring, a powder coat finish. The whole set-up is quick and easy assembly. Riser Kit includes 48"H uprights, bin rail, reel holder, (2) 12" depth shelves (1 with 6 adjustable carton dividers), and a 72"W LED Light Kit.
PRICE
$979.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 28 - 34 in |
| Weight Capacity | 5000 lbs |
| Top Thickness | 1-3/4 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Packing Workbench with Riser |
| Color | Blue |
| Top Color Family | Brown |
| Adjustment Type | Telescoping Legs & Leveling Feet |
| Style | Packing Bench W/ Riser Kit |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | 244196 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |