Global Industrial
Model # :WB249221BL
Global Industrial Mobile Cabinet Workbench - Shop Safety Edge, 60"W x 30"D, Blue
|
Questions & Answers (0)
Product Description
This workbench is made with heavy gauge steel to provide security for all your storage needs. It has a 1-1/2" thick shop top with safety radius edge. Easily transport your workbench where you need it using 5" phenolic casters with brakes. The bench is built to last using rugged 2" square, 14 ga tubular steel legs that are 36" overall height. The cabinets include cut-resistant padlockable hasp for security(padlock sold separately). The interior compartment measures 25-1/2"D x 22"H. The workbench has a powder coat finish, and it is quick and easy to assemble.
PRICE
$725.00
1
1
Available on or around 11/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Security Workbench |
| Color | Blue |
| Casters | 5" Locking, Phenolic |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 249221BL |
| Top Material | Shop Top |
| Brand | Global Industrial |