John Boos Stainless Steel Leg Kit W/ Cross Brace, 60"W x 30"D
|
Questions & Answers (0)
Product Description
60" x 30" Stainless Steel Cross Braced Bench Leg Kit
For use with any bench top. High quality 16 Gauge, Type 304 stainless steel resists chemicals and most solvents. 1 5/8" diamteer tubular legs with adjustable leveling feet. 34"H.
For use with any bench top. High quality 16 Gauge, Type 304 stainless steel resists chemicals and most solvents. 1 5/8" diamteer tubular legs with adjustable leveling feet. 34"H.
PRICE
$439.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 34 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | Yes |
| Type | Frame |
| Color | Silver |
| Style | Leg Kit with Cross Brace |
| Country of Origin | USA |
| Leg Style | Round Tubular Leg |
| Material | Stainless Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | SBB3060 |
| Brand | John Boos |