Jamco Workbench Top, Stainless Steel Square Edge, 72"W x 30"D x 1-1/2" Thick
|
Questions & Answers (0)
Product Description
Jamco Square Edge Stainless Steel Work Bench Tops are of welded construction in durable 16 gauge premium polished stainless steel. Stainless is double formed around a solid wood core. Top can be placed on existing surfaces or on leg sets.
PRICE
$669.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Weight | 170 lbs |
| Thickness | 1-1/2 in |
| Gauge | 16 |
Product Details
| Edge Type | Square |
| Material | 430 Stainless Steel |
| Color | Silver |
| Brand | Jamco |