Vestil Stainless Steel Shelving Leg Kit, Silver
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 1-9/16 in |
| Depth | 1-9/16 in |
| Height | 71 in |
Product Details
| Style | Shelving Leg Kit |
| Type | Leg Kit |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | SSS-LGK |
| Brand | Vestil |
Related Products
SPC INDUSTRIAL SHELVING COMPONENTS 12" Shelf Leg High density, black structural polyethylene plastic is ideal for freezers and impervious to oils, salts, acids and most chemicals. Virtually maintenance free. Steam cleanable. Posts are 2-3/8" diameter and interlock with shelves to form a rigid assembly. **Model 798880A (Adapter) is needed to attach all Legs to Platforms.
The Shax 6058 Pop-Up Tent Sidewall Kit includes four durable sidewalls that attach to Shax 10ft x 10ft Pop-Up Tents, creating a fully enclosed, reliable shelter from sun, wind and rain, giving workers a shaded space to rest, recover and combat heat stress on the job. What's Included: (3) Shax 6194 Tent Solid Sidewalls: Provides protection from wind, sun and rain (1) Shax 6196 Tent Zippered Door Sidewall: Allows for full tent enclosure and easy enter and exit from inside the tent
Easily elevate your Utili-Guard+™ flammable cabinet with the Tower Leg Kit, designed to provide a sleek, raised, and stable platform for any indoor storage environment. These flush-mounted steel legs instantly lift your cabinet off the floor, making it easier to clean underneath and improving visual aesthetics in laboratories, facilities, or any workplace where a high-end look and convenience matter. NOTE: The Tower Leg Kit is currently ONLY compatible with 30-, 45-, and 90-gallon sizes of Utili-Guard+™ flammable cabinets. Legs are easily installed after purchase and include all ...
T-Leg Bracket Kit (Per Pair) Solid steel T-Legs with Casters can be installed on any Interion® By Global Industrial Partition Panel, providing easily mobility in any area. Four 3" Casters are included (all locking) creating a mobile room divider that is sturdy enough to transport anywhere. Install it on Interion® Partition Panels and it allows you to easily divide a work area in any office or commercial setting. For use only with Interion® Partition Panels. Sold as pairs.
Camshelving Elements Post Kit, Stationary weight capacity: 800 lbs. (362,9 kg) per shelf up to 48", Maximum 2,000 lbs. (907,2 kg) per unit. Mobile weight capacity: Maximum 750 lbs. (340,2 kg) per unit. Withstands -36°F (-38°C) to 190°F (88°C). Includes: two posts, wedges and a set of post connectors (top and bottom), 2 post kits are required for one Camshelving Elements unit and 1 for add-on-unit, brushed graphite, NSF, Made in USA All Cambro Camshelving is rust and corrosion proof for life Many Cambro accessories and all add-on units can only be used with their specific Camshelving line ...