Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB318660

Global Industrial™ Workbench w/ Steel Square Edge Top & Drawer, 60"W x 30"D, Gray

Product Description
This workbench features a 1-1/2" thick, 12 ga steel top reinforced with 14 ga end channels for superior strength and durability. The baked enamel finish will not absorb oil and resists rust and cracks. The workbench height adjusts at 1-1/2" increments. Its 5-3/8"H steel drawer features a safety stop to prevent accidental spilling. The drawer has 2 mounting angle brackets for easy workbench installation on either the left or right hand side. This workbench has a recessed handle with padlockable hasp for added security (lock sold separately). It also has a riser shelf that provides added work space. The riser shelf measures 10-1/2"D x 12"H with a 2"H backstop to prevent items from falling. The adjustable height bench stringer comes with mounting hardware to assemble legs to the bench top. The legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The bench stringer comes with mounting hardware to assemble legs to the bench top. Its legs are finished with scratch-resistant gray powder coat. It is easy to assemble.

Bench Includes:

  • Lockable Drawer
  • Back & End Stops
  • Bench Stringer
PRICE
$469.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height30-5/8 - 36-3/4 in
Weight Capacity2000 lbs
Top Thickness1-1/2 in
Nominal Height31 - 37 in
Leg Height29-1/8 to 35-1/8 in

Product Details

Assembly RequiredYes
PowerNo
TypeProduction Workbench
ColorGray
Number of Drawers1
Adjustment TypeBolted Leg
StyleBench with Drawer
Duty RatingStandard Duty
Edge TypeSquare
Leg StyleC-Channel Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number318660
Top MaterialSteel
BrandGlobal Industrial