Bradley Shower Curtain. Shower curtain is 6 gauge antimicrobial vinyl material with hemmed top edges and aluminum grommets on 6in. centers. White. 60in. Wide x 72in. High. 10 hooks required (sold separately).
Bradley Corporation 60 X 72 Shower Curtain, Vinyl - 9533-607200
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 7/500 in |
| Height | 72 in |
| Weight | 1 lbs |
Product Details
| Material | Vinyl |
| Description | Shower Curtain |
| Color | White |
| Manufacturers Part Number | 9533-607200 |
| Brand | Bradley Corporation |