- Hot melt adhesive provides an easy unwind and extra elongation for help in sealing irregular shapes
- Excellent performance on over-stuffed cartons
- Excellent shear strength
- Application temperature range: 32° - 104° F
Tape Logic® 600 Economy Carton Sealing Tape, 2" x 110 yds., Clear - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$168.48 Sold in packages of 36 / $4.68 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Thickness | 1.6 mil |
| Core Size | 3 in |
Product Details
| Type | Hot Melt Tape |
| Color | Clear |
| Series | 600 |
| Application Temperature Range | 32° - 104° °F |
| Material | Hot Melt |
| Package Quantity | 36 |
| Description | Economy Carton Sealing Tape |
| Manufacturers Part Number | T902600 |
| Brand | Tape Logic |