Features:
- Heavy duty grade packaging tape
- Excellent impact and shear resistance
- Performs in a range of temperatures
- Excellent aging characteristics
Weights & Dimensions
| Length | 55 yd |
| Width | 2 in |
| Thickness | 2.6 mil |
| Tensile Strength | 26 lb/in |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Color | Clear |
| Series | PP815 |
| Application Temperature Range | 20° - 110° F °F |
| Tape Duty | Medium |
| Material | Polypropylene |
| Description | Industrial Grade Tape |
| Package Quantity | 36 |
| Manufacturers Part Number | 206362 |
| Percent Elongation | 140 |
| Service Temperature | -20° - 180° F |
| Brand | Shurtape |