3M™ Stikit™ Film Disc Roll 360L 6" X NH Aluminum Oxide P600 125 discs per roll - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Stikit™ Film Disc Roll 360L are constructed of aluminum oxide abrasive grain on a film backing and work well for fine sanding on plastics, gel coats, and polyurethane solid surface substrates.
Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding, Prepping Metal Prior to Paint Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Applications are AOEM Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding, Prepping Metal Prior to Paint Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
PRICE
$423.80 Sold in packages of 4 / $105.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | 3MIL |
| Diameter | 6 in |
Product Details
| Coat Type | Open |
| Color | Purple |
| Series | 360L |
| Disc Type | PSA Disc |
| For Use With | Aoem Finish Prep/Repair, Defect Repair/Leveling, Orbital Sanding |
| Grit | P600 |
| Backing Material | Film |
| Tool Compatibility | Random Orbital Sanders |
| Package Quantity | 4 |
| Manufacturers Part Number | 7000120263 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |
| Trademark | Stikit |