3M™ Lapping Film 266X 8-1/2" x 11" Aluminum Oxide 12 Micron - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Lapping Film 266X 8-1/2" x 11" Aluminum Oxide 12 Micron
Aluminum oxide mineral coated on 3 mil polyester film with a durable resin system and PSA backed. Available in 7 grades between 0.05 and 60.0 micron. Common applications include fiber optic finishing and roll superfinishing.
Applications are Fiber Optic Connector Polishing, Flat Lapping, Hard Disc Drive Lube Buff, Media Head Finishing, Superfinishing.
Industries Include Electronics.
Aluminum oxide mineral coated on 3 mil polyester film with a durable resin system and PSA backed. Available in 7 grades between 0.05 and 60.0 micron. Common applications include fiber optic finishing and roll superfinishing.
Applications are Fiber Optic Connector Polishing, Flat Lapping, Hard Disc Drive Lube Buff, Media Head Finishing, Superfinishing.
Industries Include Electronics.
PRICE
$466.00 Sold in packages of 200 / $2.33 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8-1/2 in |
Product Details
| Color | Yellow |
| Series | 266X |
| Manufacturers Part Number | 7000044801 |
| Grit | 12 Micron |
| Grade | Super Fine |
| Product Type | Sheet |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | PSA Back |
| Brand | 3M |