600RC Skirt/Slack Hanger-Heavy Weight, 14"L x 1/2"W, Plastic-CL, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Traditional Plastic Skirt/Slack Hangers - 14" White with Chrome Hardware. Suitable for hanging most bottom pieces.
PRICE
$93.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 1/2 in |
Product Details
| Type | Heavy Weight Skirt and Pants Hanger |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Skirt/Slack Hanger-Heavy Weight |
| Color | Clear |
| Manufacturers Part Number | 600RC |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |