Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2253055

MPN #: 601

ADC® Adscope® 601 Convertible Cardiology Stethoscope, 28" Length, Black

Product Description
Combining AFD technology with a convertible design makes this the most versatile of our Cardiology scopes.

The Adscope® 601 Series Features:
  • Convertible chest piece provides adult diaphragm/bell or adult/pediatric diaphragm configurations
  • ADC's AFD technology provides enhanced acoustic response in both adult and pediatric diaphragms
  • Light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency
  • Chest piece precisely CNC machined to exacting tolerances from surgical stainless steel for outstanding performance and rugged durability
  • Extra-deep bell for unsurpassed low-frequency response
  • Ultra-sensitive gasketed diaphragms with AFD technology for greater amplification
  • Non-chill bell and diaphragm retaining rims for patient comfort
  • Cardiology headset with large-bore stainless-steel binaurals fixed at 15° angle to maximize comfort and acoustic seal (tactical model with black anodized aluminum binaurals)
  • Bi-lumen (dual bore) 19" PVC tubing is soft and flexible and has been made without phthalates
  • Adsoft™ Plus silicone ear tips with new snap-on connection for the ultimate in wearing comfort and acoustic seal
  • Includes accessory kit with bell chest piece and two spare pairs of Adsoft™ Plus ear tips
  • Scope ID tag included
  • Weighs 7.57 oz. (adult bell) and 8.57 oz. (pediatric diaphragm)
  • Overall length 28"
  • Assembled, inspected, and packaged in the USA
  • Lifetime warranty covers all parts


PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width3 in
Height2-1/2 in
Weight0.5 lbs
SizeAdult

Product Details

TypeStethoscopes
ColorBlack
StyleConvertible/AFD
Chestpiece TypeDual Head
MaterialStainless Steel Chestpiece, PVC Tubing
DescriptionAdscope® Convertible Cardiology Stethoscope
Package Quantity1
Manufacturers Part Number601
BrandADC

Warranty

WarrantyLifetime Limited