Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2253053

MPN #: 608

ADC® Adscope® 608 Convertible Clinician Stethoscope, 31" Length, Black

Product Description
Combining AFD technology with a convertible design makes the new Adscope® 608 the most versatile of our Clinician scopes.

The Adscope® 608 Series Features:
  • Convertible chest piece provides adult diaphragm/bell or adult/pediatric diaphragm configurations
  • Combination diaphragm/bell adult chest piece precisely machined to exacting tolerances from surgical stainless steel for outstanding performance and rugged durability
  • ADC's AFD technology provides enhanced acoustic response: light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency
  • Extra-large bell (1-3/8" diameter) for unsurpassed low-frequency response
  • Ultra-sensitive diaphragm (1-3/4" diameter) for greater amplification and crisper high-frequency response
  • Non-chill bell and diaphragm retaining rims for patient comfort
  • Clinician headset boasts reinforcing yoke molded into flexible 22" PVC tubing and stainless-steel binaurals fixed at 15° angle for greater comfort
  • Tubing is soft, flexible, and made without phthalates
  • Adsoft™ Plus silicone ear tips with new snap-on connections for the ultimate in wearing comfort and acoustic seal
  • Includes accessory kit with two pairs of spare Adsoft™ Plus ear tips
  • Scope ID Tag included
  • Weighs 5.8 oz (164 g)
  • Overall length 31"
  • Assembled, inspected, and packaged in the USA
  • Lifetime warranty covers all parts


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width3 in
Height2-1/2 in
Weight0.5 lbs
SizeAdult

Product Details

TypeStethoscopes
ColorBlack
StyleConvertible/AFD
Chestpiece TypeDual Head
MaterialStainless Steel Chestpiece, PVC Tubing
DescriptionAdscope® Convertible Clinician Stethoscope
Package Quantity1
Manufacturers Part Number608
BrandADC

Warranty

WarrantyLifetime Limited